B-LINE 1010-L-SWEEP SC Wireway Swee

Item #: 523320

Cat #: 1010-L-SWEEP

UPC: 782051096927

Documents & Guides
CIR 1010 L SWEEP SC WIREWAY S
Sign In or Register to view pricing and more.

No associated products found.

Overview

CIR 1010 L SWEEP SC WIREWAY S
Also known as: 782051096927, 1010-L-SWEEP

Specifications

Width: 10 in
Material: Steel
Height: 10 in
Width: 10 in
Height: 10 in
Material: Steel

Customer Reviews

No reviews for this product
(0)