Meter Main, All-In-One, 225A, OH/UG Service, Main Breaker, 30/40

Item #: 523318

Cat #: SC3040M225F

UPC: 785901328643

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 225A, OH/UG Service, Main Breaker, 30/40Meter Main, All-In-One, 225 Amp, 4 Jaw, OH/UG Service, Main Breaker, 30 Space, 40 Circuit, 10 kAIC, Homeline, Semi-Flush Mount

Overview

Meter Main, All-In-One, 225A, OH/UG Service, Main Breaker, 30/40Meter Main, All-In-One, 225 Amp, 4 Jaw, OH/UG Service, Main Breaker, 30 Space, 40 Circuit, 10 kAIC, Homeline, Semi-Flush Mount
Also known as: 785901328643, SC3040M225F

Specifications

Poles: 2
Mounting: Semi-Flush
Spaces: 30
Phase: 1
Volts AC: 120/240
Jaws: 4
Amps: 225
Circuits: 40
IP/NEMA Rating: NEMA 3R
Poles: 2
Spaces: 30
Volts AC: 120/240
Amps: 225
IP/NEMA Rating: NEMA 3R
Mounting: Semi-Flush
Phase: 1
Jaws: 4
Circuits: 40

Customer Reviews

No reviews for this product
(0)