WIREWAY 4X4 N1 PAINT

Item #: 52330

Cat #: LDB45KO

UPC: 785901182085

Sign In or Register to view pricing and more.
Documents & Guides
SQD LDB45KO WIREWAY 4X4 N1 PAINT

Overview

SQD LDB45KO WIREWAY 4X4 N1 PAINT
Also known as: 785901182085, LDB45KO

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)