Slide Dimmer, 1500W, Single-Pole, Nova, Light Almond

Item #: 523275
Cat #: N-1503P-LA
UPC: 027557090292
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Color: Light Almond.

Overview

Nova Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Color: Light Almond.
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/1500W in light almond
Also known as: 027557090292, N-1503P-LA

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Light Almond
Wattage: 1500
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Halogen, Preset
Wattage: 1500
Mounting: Surface
Family / Style: Nova
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)