Relay, Ice Cube, 8-Blade, 2PDT, 15A, 24VDC, with Option

Item #: 523249

Cat #: D7PF2AT1

UPC: 782116484829

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover

Overview

General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover
The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity
Also known as: 782116484829, D7PF2AT1, cube relay, 8 blade

Specifications

Volts DC Control: 24
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Amps: 15
Base: 8-Blade
Volts DC Control: 24
Type: 8 Blade, Relay, IceCube
Amps: 15
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)