2" x 1-1/4" Reducing Washer

Item #: 523194

Cat #: RW64

UPC: 781002301424

Sign In or Register to view pricing and more.
Reducing Washer. Size: 2"x1-1/4". Steel, Zinc Plated. Standard Package Quantity: 25. *Dottie Part # 30142.*

Overview

Reducing Washer. Size: 2"x1-1/4". Steel, Zinc Plated. Standard Package Quantity: 25. *Dottie Part # 30142.*
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301424, RW64

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Diameter: 1 1/4 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)