Sensor, Photoelectric, Retroreflective, 10 - 55VDC, 20 - 40VAC

Item #: 52314

Cat #: 42GRU-9002-5

UPC: 662468474566

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 5 meter 600 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 5 meter 600 Volt Cable
Also known as: 662468474566, 42GRU-9002-5

Specifications

Length: 5 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Length: 5 m
Volts DC Range: 10 - 55
Type: Sensor, Retroreflective, Photoelectric
Volts AC Range: 20 - 40

Customer Reviews

No reviews for this product
(0)