Wireway End Plate, 6" x 6", Type 1, Gray, Knockout

Item #: 523129

Cat #: 66GE

UPC: 784572108394

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Gray, Knockout

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Gray, Knockout
Also known as: 784572108394, 66GE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)