1 AWG XHHW Stranded Copper, Gray, 5000'

Item #: 523103

Cat #: XHHW1STRGRY5000RL

UPC:

Sign In or Register to view pricing and more.
1 AWG XHHW Stranded Copper, Gray, 5000 Reel

Overview

1 AWG XHHW Stranded Copper, Gray, 5000 Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW1STRGRY5000RL

Specifications

Gauge: 1
Material: Copper
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 1
Color: Gray
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)