PRESSURE SWITCH 230VAC 1HP F +OPTIONS

Item #: 523096

Cat #: 9013FRG22J22Q8

UPC: 785901051862

Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 230VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,10 to 45 PSIG,22...12 psi,4...25 psi,45 psi (10...45 psi),6...20 psi,220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...120 ¦F)

Overview

Square D,PRESSURE SWITCH 230VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,10 to 45 PSIG,22...12 psi,4...25 psi,45 psi (10...45 psi),6...20 psi,220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...120 ¦F)
water pump switch 9013FR - adjust diff. - 22-12 psi - reverse action
Also known as: 785901051862, 9013FRG22J22Q8

Specifications

Poles: 2
Type: Pressure Switch, Air Only
IP/NEMA Rating: NEMA 1
Volts AC: 575
Standards: California Proposition 65
Range: 10 - 45 PSI, 12 - 22 PSI
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch, Air Only
Volts AC: 575
Range: 10 - 45 PSI, 12 - 22 PSI

Customer Reviews

No reviews for this product
(0)