3/0 AWG THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 523095

Cat #: THHN3/0STRORN2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN3/0STRORN2500RL

Specifications

Gauge: 3/0
Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)