Wireway, Square-Duct, 4" by 4", 6' long, hinged cover, N1 paint, NEMA 1 *** Discontinued ***

Item #: 52309

Cat #: LDB46

UPC: 785901182108

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Square-Duct, 4 inch by 4 inch, 6 feet long, hinged cover, N1 paint, NEMA 1

Overview

Wireway, Square-Duct, 4 inch by 4 inch, 6 feet long, hinged cover, N1 paint, NEMA 1
WIREWAY 4 x 4 - N1 Paint - 6 ft lg
Also known as: 785901182108, LDB46

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 72 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)