1/0 AWG THHN/THWN-2 Stranded Copper, Yellow, 2500'
Item #:
523087
Cat #:
THHN1/0STRYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Yellow, 2500 Foot Reel
Overview
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Yellow, 2500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN1/0STRYEL2500RL
Specifications
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 1/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)