Heat Shrink, Heavy Wall, 12", Black, 50 Piece

Item #: 523075

Cat #: ITCSN-1500-12-BLACK-50-PCS

UPC: 054007089742

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cable Sleeves, 3/0 AWG - 400 kcmil, 12" Length, 1.5" Expanded/0.5"" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces

Overview

Heat Shrink, Heavy Wall, Cable Sleeves, 3/0 AWG - 400 kcmil, 12" Length, 1.5" Expanded/0.5"" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces
Also known as: 054007089742, ITCSN-1500-12-BLACK-50-PCS

Specifications

Material: Polyolefin
Length: 12 in
Color: Black
Allowable Gauge Range: 3/0 - 400
Material: Polyolefin
Color: Black
Length: 12 in
Allowable Gauge Range: 3/0 - 400

Customer Reviews

No reviews for this product
(0)