
2/0 AWG THHN/THWN-2 Stranded Aluminum, Gray, 1000'
Item #: 523063
Cat #: THHN2/0STRGRY1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Aluminum, Gray, 1000 Foot Reel
Overview
2/0 AWG THHN/THWN-2 Stranded Aluminum, Gray, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN2/0STRGRY1000RL
Specifications
Length: | 1000 ft |
Jacket: | PVC |
Color: | Gray |
Gauge: | 2/0 |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Color: | Gray |
Volts AC: | 600 |
Material: | Aluminum |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 2/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)