CONTACTOR 600VAC 25AMP DPA +OPTIONS

Item #: 52303

Cat #: 8910DPA23V09

UPC: 78590108009

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 25AMP DPA +OPTIONS,220 V AC 50 Hz-208...240 V AC 60 Hz,3 NO,3-Phase,3P,DPA,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked

Overview

Square D,CONTACTOR 600VAC 25AMP DPA +OPTIONS,220 V AC 50 Hz-208...240 V AC 60 Hz,3 NO,3-Phase,3P,DPA,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
CONTACTOR 600VAC 25AMP DPA +OPTIONS
Also known as: 78590108009, 8910DPA23V09

Specifications

Poles: 3
Type: Contactor, Definite Purpose, 3-Pole
Mounting: Surface
Phase: 1
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Poles: 3
Mounting: Surface
Amps: 25
Standards: California Proposition 65
Type: Contactor, Definite Purpose, 3-Pole
Phase: 1
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)