BX ACHCFAL122SOLGRYORNWG250CL

Item #: 522998

Cat #: ACHCFAL122SOLGRYORNWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX ACHCFAL122SOLGRYORNWG250CL HCF-AC-ALUM-12/2-SOL ORANGE/GRAY CONDUCTORS

Overview

BX ACHCFAL122SOLGRYORNWG250CL HCF-AC-ALUM-12/2-SOL ORANGE/GRAY CONDUCTORS
Also known as: ACHCFAL122SOLGRYORNWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)