Terminal Block, 50A, 600V AC/DC, Yellow, 22 - 8AWG, 6mm

Item #: 522989

Cat #: 1492-L6T-Y

UPC: 662073055471

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Yellow, 22 - 8 AWG, 6 mm, 50 in a Package

Overview

Terminal Block, 50 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Yellow, 22 - 8 AWG, 6 mm, 50 in a Package
Also known as: 662073055471, 1492-L6T-Y

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Amps: 50
Color: Yellow
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed Through
Volts DC: 600
Volts AC: 600
Color: Yellow
Family / Style: 1492
Mounting: DIN Rail
Amps: 50
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)