Audio Cable, 16/2 AWG, Stranded Bare Copper

Item #: 522944

Cat #: 947624506

UPC: 029892430627

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Audio Cable, 16/2 AWG, Stranded Bare Copper, 300V

Overview

Audio Cable, 16/2 AWG, Stranded Bare Copper, 300V
Also known as: 029892430627, 947624506

Specifications

Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16
Shielding: Unshielded
Volts AC: 300
Jacket: PVC
Gauge: 16
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)