Contact Block, 1NC, Sealed Switch, 30mm, Screw Attachment

Item #: 52294

Cat #: 800T-XD2P

UPC: 781180190643

Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, Sealed Switch

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, Sealed Switch
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD2P from Rockwell Automation® is an 800T accessory. It is a contact block. And it has sealed switch. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180190643, 800T-XD2P

Specifications

Type: NC, Contact Block, Sealed Switch
Size: 30 mm
Mounting: Base
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: NC, Contact Block, Sealed Switch
Mounting: Base
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)