![](https://img.youtube.com/vi/UTkgja_wHLI/0.jpg)
![Power Supply Cord, SPT-3, Right Angle Plug, 4' Long Power Supply Cord, SPT-3, Right Angle Plug, 4' Long](https://rexel-cdn.com/products/image.jpg?i=F85FF8A3-634B-4358-9C26-631FA7FB5C4F&f=420)
Power Supply Cord, SPT-3, Right Angle Plug, 4' Long
Item #: 522925
Cat #: 9724SW8809
UPC: 029892097240
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply Cord, SPT-3, Right Angle Plug, 4 Foot Long, UL Listed
Overview
Power Supply Cord, SPT-3, Right Angle Plug, 4 Foot Long, UL Listed
Also known as: 029892097240, 9724SW8809
Specifications
NEMA Configuration: | 5-15P |
Amps: | 13 |
Conductors: | 3 |
Volts AC: | 120 |
Color: | Gray |
Length: | 4 ft |
Type: | Garbage Disposal Cord, General Purpose Cord |
Gauge: | 16 |
Standards: | California Proposition 65 |
NEMA Configuration: | 5-15P |
Conductors: | 3 |
Color: | Gray |
Type: | Garbage Disposal Cord, General Purpose Cord |
Standards: | California Proposition 65 |
Amps: | 13 |
Volts AC: | 120 |
Length: | 4 ft |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)