100W 120V MEDIUM A

Item #: 52291

Cat #: 31035-962

UPC: 785652310386

Sign In or Register to view pricing and more.
Documents & Guides
SGL 31035-962 100W 120V MEDIUM A

Overview

SGL 31035-962 100W 120V MEDIUM A
Also known as: 785652310386, 31035-962

Specifications

Wattage: 100
Material: Steel
Type: Chandelier
Wattage: 100
Type: Chandelier
Material: Steel

Customer Reviews

No reviews for this product
(0)