![TO 1"EMT,3/4"RIGID/MC TO BM FS TO 1"EMT,3/4"RIGID/MC TO BM FS](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=21680C21-90CF-4345-A480-FE10C93C3F93&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.072lbs, Conduit size: 1" EMT, 0.75" IMC, Rigid, Push-type conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.072lbs, Conduit size: 1" EMT, 0.75" IMC, Rigid, Push-type conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011194703, BP-16-E-5-8
Specifications
Customer Reviews
No reviews for this product
(0)