Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5" EMT, 0.5" IMC, Rigid, Push-type conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5" EMT, 0.5" IMC, Rigid, Push-type conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011193805, BP-12-E-5-8
Specifications
Customer Reviews
No reviews for this product
(0)