6" Adjustable Pull Down Trim, White

Item #: 522839

Cat #: EL2597W

UPC: 633999148042

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Pull Down Trim, 6 Inch, White, 0° - 90° Tilt, 359° Rotation

Overview

Adjustable Pull Down Trim, 6 Inch, White, 0° - 90° Tilt, 359° Rotation
ELCO Lighting’s downlights are a popular choice for lighting residential and commercial spaces because of its comforting light output and easy maintenance.
Also known as: 633999148042, EL2597W

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)