Terminal Base, 16-Point, 22 - 12AWG, 10A, 250V AC/DC

Item #: 52282

Cat #: 1794-TBN

UPC: 612598137886

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base, Flex I/O, 16 Point, 22 - 12 AWG, 10 Amp, 250 Volt AC/DC

Overview

Terminal Base, Flex I/O, 16 Point, 22 - 12 AWG, 10 Amp, 250 Volt AC/DC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TBN from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, two common terminals, and two +voltage terminals. screw clamp. It is open style and DIN mount. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598137886, 1794-TBN

Specifications

Volts DC: 250
Type: Terminal Base
Amps: 10
Volts AC: 250
Volts DC: 250
Amps: 10
Type: Terminal Base
Volts AC: 250

Customer Reviews

No reviews for this product
(0)