SPX 2F-214-91 2C-16 FA UNSHLD FPLR

Item #: 522776

Cat #: 2F-214-91

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SPX 2F-214-91 2C-16 FA UNSHLD FPLR RD 1KFTRB

Overview

SPX 2F-214-91 2C-16 FA UNSHLD FPLR RD 1KFTRB
Also known as: 2F-214-91

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)