This product has been discontinued.
This product may not be available in all locations.
Transformer, Dry Type, 30KVA, 3PH, 480 Delta - 208Y/120VAC, 80C Rise
Item #: 522735
Cat #: EE30T3HFISCUNL
UPC: 785901864578
Sign In or Register to view pricing and more.
Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 115C Rise, Copper Windings, K-13 Rating, NEMA 3R
Overview
Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 115C Rise, Copper Windings, K-13 Rating, NEMA 3R
Also known as: 785901864578, EE30T3HFISCUNL
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/208Y |
Volt Amps: | 30kVA |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Secondary Voltage: | 120/208Y |
Primary Voltage: | 480 Delta |
Type: | Dry Type Transformer |
Volt Amps: | 30kVA |
Customer Reviews
No reviews for this product
(0)