Chandelier, 3 Light, 100W, Heirloom Bronze
Item #:
52272
Cat #:
31060-782
UPC:
785652031069
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, Sussex, Size: 22x20", 100W, 120V, 3 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Heirloom Bronze.
Overview
Chandelier, Sussex, Size: 22x20", 100W, 120V, 3 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Heirloom Bronze.
Also known as: 785652031069, 31060-782
Specifications
Color: | Heirloom Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 22 in |
Type: | Chandelier |
Color: | Heirloom Bronze |
Wattage: | 100 |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 22 in |
Customer Reviews
No reviews for this product
(0)