This product may not be available in all locations.
Switchgear accessory, Masterclad, bus boot, 1.2kA/3kA
Item #: 522703
Cat #: FTL3200
UPC: 785901592266
Sign In or Register to view pricing and more.
Documents & Guides
Switchgear accessory, Masterclad, bus boot, 1.2kA/3kA
Overview
Switchgear accessory, Masterclad, bus boot, 1.2kA/3kA
PULLOUT,FUSIBLE 120/240V 200A 3P T-FUSES
Also known as: 785901592266, FTL3200
Specifications
Amps: | 200 |
Phase: | 3 |
Volts AC: | 208Y, 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 100 kA |
Amps: | 200 |
Volts AC: | 208Y, 120/240 |
Interrupt Rating AC: | 100 kA |
Phase: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)