
Side to Side Solid Strut, 1-5/8" W x 3-1/4" H x 10' L, Steel, Galvanized
Item #: 522684
Cat #: B22CGALV10
UPC: 781011218324
Documents & Guides
Side to Side Solid Strut, 1-5/8" W x 3-1/4" H x 10' L, Steel, Galvanized
Sign In or Register to view pricing and more.
No associated products found.
Overview
Side to Side Solid Strut, 1-5/8" W x 3-1/4" H x 10' L, Steel, Galvanized
A "side to side strut" refers to a type of metal framing channel, typically made of steel, where two individual strut channels are welded or joined side-by-side, creating a single wider channel with increased structural strength for supporting heavier loads, often used in applications like electrical conduit, plumbing, and mechanical system support within construction projects; essentially, it provides double the support compared to a single strut channel.
Also known as: 781011218324, B22CGALV10
Specifications
Material: | Steel |
Length: | 10 ft |
Height: | 3 1/4 in |
Finish: | Galvanized |
Width: | 1 5/8 in |
Material: | Steel |
Height: | 3 1/4 in |
Width: | 1 5/8 in |
Length: | 10 ft |
Finish: | Galvanized |
Customer Reviews
No reviews for this product
(0)