C25 Compact Definite Purpose Contactor

Item #: 522665

Cat #: C25ANB130H

UPC: 786685115870

Sign In or Register to view pricing and more.
Documents & Guides
CUTC25ANB130H 227V

Overview

CUTC25ANB130H 227V
Also known as: 786685115870, C25ANB130H

Specifications

Volts AC Control: 277
Mounting: Panel
Phase: 1
Poles: 1
Amps: 30
Size: 1P
Volts AC: 600
Volts AC Control: 277
Phase: 1
Amps: 30
Volts AC: 600
Mounting: Panel
Poles: 1
Size: 1P

Customer Reviews

No reviews for this product
(0)