250 MCM THHN/THWN-2 Stranded Copper, Yellow, 2000'

Item #: 522646

Cat #: THHN250STRYEL2000RL

UPC:

Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2000 ft Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRYEL2000RL

Specifications

Gauge: 250 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)