C-h Pkzm0-2.5 Accessories

Item #: 522645
Cat #: PKZM0-2.5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 20 - 25 Setting Range, 600 Volt AC Rated, Screw Terminals

Overview

25 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 20 - 25 Setting Range, 600 Volt AC Rated, Screw Terminals
Also known as: PKZM0-2.5

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Lumens: 3600
Volts AC: 120
Wattage: 65
Light Technology: Fluorescent
Base: 4-Pin (GX10q-8)
Color Temperature: 6500 (Daylight)
Lumens: 3600
Wattage: 65
Base: 4-Pin (GX10q-8)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)