Fluorescent Dimmer, Diva, White

Item #: 5226

Cat #: DVF-103P-WH

UPC: 027557697231

Sign In or Register to view pricing and more.
Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: White.

Overview

Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: White.
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in white
Also known as: 027557697231, DVF-103P-WH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Amps: 8
Volts AC: 120
Poles: 1
Family / Style: Diva
Mounting: Surface
Color: White
Amps: 8

Customer Reviews

No reviews for this product
(0)