
Current Transformer Meter, 20A, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Item #: 522573
Cat #: 122015
UPC: 782051227352
Documents & Guides
Current Transformer Meter, 20 Amp, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Current Transformer Meter, 20 Amp, 15 Jaw, OH/UG, Ring Type, NEMA 3R
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets that are designed to meet customers’ needs in a variety of applications, and are suited for many utility specifications.
Also known as: 782051227352, 122015
Specifications
Phase: | 3 |
Mounting: | Surface |
Amps: | 20 |
Jaws: | 15 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Amps: | 20 |
Sockets: | 1 |
Mounting: | Surface |
Jaws: | 15 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)