Current Transformer, Mounting Base, 400A, 3 CT, OH/UG, 50kAIC Studs

Item #: 522565

Cat #: 6067-HA

UPC: 782051407761

Documents & Guides
Current Transformer, Mounting Base, 400 Amp, 3 CT, OH/UG, 50 kAIC, Studs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer, Mounting Base, 400 Amp, 3 CT, OH/UG, 50 kAIC, Studs
Utility/Current Transformer Metering. 400-800 Amp/10K & 50K AIC/Bussed Current Transformer Mounting Base. For use with CT rated metering enclosures. For use with bar type CT that meet ANSI C12.11
Also known as: 782051407761, 6067-HA, Ct rack

Specifications

Phase: 3
Amps: 400
Mounting: Enclosure
Interrupt Rating AC: 50 kA
Phase: 3
Mounting: Enclosure
Amps: 400
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)