Cable Tie, Releasable, 28.3L (719mm), Ex

Item #: 522499

Cat #: PRT8EH-Q0

UPC: 074983542406

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 28.3 (719mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 28.3 (719mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983542406, PRT8EH-Q0

Specifications

Color: Black
Material: Nylon
Length: 28.300 in
Color: Black
Length: 28.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)