![Single Remote Lamp, 9.6V, 1.5W Single Remote Lamp, 9.6V, 1.5W](https://rexel-cdn.com/products/6.jpg?i=7D45709E-7838-45BF-9A33-012D222F04AF&f=420)
Single Remote Lamp, 9.6V, 1.5W
Item #:
522474
Cat #:
ELAQWPL0309M12
UPC:
745972706962
Sign In or Register to view pricing and more.
Documents & Guides
Single Remote Lamp Head, Adjustable LED, 9.6 Voltage, 1.5 Wattage, Cast Aluminum, Gray
Overview
Single Remote Lamp Head, Adjustable LED, 9.6 Voltage, 1.5 Wattage, Cast Aluminum, Gray
Also known as: 745972706962, ELAQWPL0309M12
Specifications
Color: | Gray |
Material: | Thermoplastic |
Wattage: | 1.500 |
Light Technology: | LED |
Color: | Gray |
Wattage: | 1.500 |
Material: | Thermoplastic |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)