This product may not be available in all locations.
![Ground Terminal Block, 8.2mm, 24-8 AWG Ground Terminal Block, 8.2mm, 24-8 AWG](https://rexel-cdn.com/products/abb1snk508150r0000.jpg?i=019FCF04-2953-4411-8E67-29F37F175A6B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ground Terminal Block, Screw Clamp. Color: V2 Green/Yellow. Size: 8 mm Block, 8.2 mm Spacing. Wire Size: 24 - 8 AWG. (Only Sold In Carton Quantity Of 50)
Overview
Ground Terminal Block, Screw Clamp. Color: V2 Green/Yellow. Size: 8 mm Block, 8.2 mm Spacing. Wire Size: 24 - 8 AWG. (Only Sold In Carton Quantity Of 50)
The ground terminal blocks have the same shape and pitch as the standard terminal block, in a green-yellow housing. They easily snap onto the DIN rail to make a reliable mechanical and electrical contact that meets all requirements of IEC 60- 947-7-2.
Also known as: 782116904969, XBUT6PE
Specifications
Color: | Green/Yellow |
Mounting: | DIN Rail |
Type: | Screw Clamp, Ground Block |
Color: | Green/Yellow |
Type: | Screw Clamp, Ground Block |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)