8' Striplight

Item #: 522437

Cat #: EJS296T8HOMVOLTGEB10PS

UPC: 745974187103

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, Length: 8', 2 Lamp, 120/277V, T8, Electronic Ballast.

Overview

Industrial Strip, Length: 8', 2 Lamp, 120/277V, T8, Electronic Ballast.
Also known as: 745974187103, EJS296T8HOMVOLTGEB10PS

Specifications

Type: 2-Lamp
Volts AC: 277
Wattage: 86
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 86
Light Technology: Fluorescent
Volts AC: 277
Length: 8 ft

Customer Reviews

No reviews for this product
(0)