Load Center, Convertible, 125A, 120/240VAC, 1PH, 20/24, NEMA 1

Item #: 522436

Cat #: BR2024N125

UPC: 786676448253

Sign In or Register to view pricing and more.
125 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 24-Circuit, Aluminum Bus, NEMA 1

Overview

125 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 24-Circuit, Aluminum Bus, NEMA 1
Also known as: 786676448253, BR2024N125

Specifications

Mounting: Flush, Surface
Poles: 2
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Poles: 2
Spaces: 20
Phase: 1
Circuits: 24

Customer Reviews

No reviews for this product
(0)