Panel For Enclosure, 48" x 42", Type 3R, 4, 4X, 12/13, Steel/White

Item #: 5224

Cat #: A48P42

UPC: 783510264703

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 48" x 42", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 48" x 42", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Also known as: 783510264703, A48P42

Specifications

Width: 42 in
Height: 48 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 42 in
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)