IC Airtight Remodel Housing, 6", Sloped Ceiling

Item #: 522309

Cat #: EL918RICA

UPC: 633999128587

Sign In or Register to view pricing and more.
Documents & Guides
IC Airtight Remodel Housing, 6 Inch, Sloped Ceiling, Medium Base

Overview

IC Airtight Remodel Housing, 6 Inch, Sloped Ceiling, Medium Base
Also known as: 633999128587, EL918RICA

Specifications

Wattage: 75
Volts AC: 120
Diameter: 6 in
Type: IC Housing
Material: Aluminum
Wattage: 75
Diameter: 6 in
Material: Aluminum
Volts AC: 120
Type: IC Housing

Customer Reviews

No reviews for this product
(0)