4" IR Inspection Window, Aluminum

Item #: 522265

Cat #: IRW-4C

UPC: 845188002831

Sign In or Register to view pricing and more.
Documents & Guides
4" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flast test standard: 5kV, 63kA for 30 cycles at 60Hz

Overview

4" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flast test standard: 5kV, 63kA for 30 cycles at 60Hz
4" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flast test standard: 5kV, 63kA for 30 cycles at 60Hz
Also known as: 845188002831, IRW-4C

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)