
FDCT Device Box, 1-Gang, 1", PVC Coated Steel
Item #: 522197
Cat #: PRFDCT3
UPC: 784011205219
Documents & Guides
FDCT Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
Overview
FDCT Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205219, PRFDCT3
Specifications
Color: | Black |
Gangs: | 1 |
Material: | PVC Coated Steel |
Number of Hubs: | 4 |
Color: | Black |
Material: | PVC Coated Steel |
Gangs: | 1 |
Number of Hubs: | 4 |
Customer Reviews
No reviews for this product
(0)