Squids 11.8" Small Locking Tie Hook - Wt. Cap: 22lbs

Item #: 522196

Cat #: 3510S

UPC: 720476331025

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Tie Hook, Small Locking Hook, Reusable, Sliding Belt Lock, Color: Orange, Length: 11.8", Weight Capacity: 22 lbs.

Overview

Tie Hook, Small Locking Hook, Reusable, Sliding Belt Lock, Color: Orange, Length: 11.8", Weight Capacity: 22 lbs.
Also known as: 720476331025, 3510S

Specifications

Weight Capacity: 22 lbs
Length: 11.800 in
Weight Capacity: 22 lbs
Length: 11.800 in

Customer Reviews

No reviews for this product
(0)