Hoff-e Esh1917 Shelf

Item #: 52218

Cat #: ESH1917

UPC: 783510352196

Sign In or Register to view pricing and more.
Documents & Guides
Shelf, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: Fits 19" Rack, Material/finish: Steel/black

Overview

Shelf, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: Fits 19" Rack, Material/finish: Steel/black
Also known as: 783510352196, ESH1917

Specifications

Color: Black
Width: 19 in
Material: Steel
Depth: 17 in
Height: 3.74 in
Color: Black
Material: Steel
Height: 3.74 in
Width: 19 in
Depth: 17 in

Customer Reviews

No reviews for this product
(0)