9l Chandelier Heirloom Bronze

Item #: 52214

Cat #: 31062-782

UPC: 785652310652

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Sussex; Voltage Rating: 120 V; Number Of Lamps: 9; Fixture Material: Steel Arm, Steel Chain, Glass Shade; Wattage: 100 Wtt; Lamptype: Medium A; Fixture Finish: Heirloom Bronze Arm, Heirloom Bronze Chain, Satin Etched Shade; Mounting: Center Lock-up; Width: 30 In; Height: 28-3/4 In, 152-1/2 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length:120 In; Lamp Included: No; Diffuser Size: 7-1/2 In Diameter X 4-1/16 In Height;fitter Diameter: 1-11/16 In; Backplate Size: 3 In Depth X 6-3/4 In Diameter

Overview

Sea Gull Lighting; Chandelier; Sussex; Voltage Rating: 120 V; Number Of Lamps: 9; Fixture Material: Steel Arm, Steel Chain, Glass Shade; Wattage: 100 Wtt; Lamptype: Medium A; Fixture Finish: Heirloom Bronze Arm, Heirloom Bronze Chain, Satin Etched Shade; Mounting: Center Lock-up; Width: 30 In; Height: 28-3/4 In, 152-1/2 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length:120 In; Lamp Included: No; Diffuser Size: 7-1/2 In Diameter X 4-1/16 In Height;fitter Diameter: 1-11/16 In; Backplate Size: 3 In Depth X 6-3/4 In Diameter
Also known as: 785652310652, 31062-782

Specifications

Wattage: 100
Material: Steel
Type: Chandelier
Wattage: 100
Type: Chandelier
Material: Steel

Customer Reviews

No reviews for this product
(0)