Sign In or Register to view pricing and more.
20 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Red
Overview
20 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Red
20 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Red
Also known as: 078477838594, 320C7W
Specifications
Color: | Red |
Mounting: | Cable |
Type: | Watertight Connector, Pin and Sleeve |
Amps: | 20 |
Material: | Valox Resin |
Color: | Red |
Type: | Watertight Connector, Pin and Sleeve |
Material: | Valox Resin |
Mounting: | Cable |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)